Shop KABLE KONTROL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel Wire Mesh Cable Tray - 2 in W x 2 in D x 10 ft L, 9PK
- Mfr # KK-2X2X10-304SS-9
- Zoro # G723959392
product price:Â
$
935.99
/pk of 9, $104.00/ea
Key Features
Material
304 Stainless Steel
Width
2 in
Length
10 ft
Height
2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-2X2X10-304SS-9
- Zoro #
- G723959392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 10 ft
- Height
- 2 in
Details
- Item
- Cable Trays
- Material
- 304 Stainless Steel
- Color
- Silver
- Standards
- NEC approved
- Application
- Cable Management
- For Use With
- Cables/Wires
- Finish
- Chrome Finish
Description
Kable Kontrol’s high-quality stainless steel cable tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these wire mesh cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly stainless steel cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These stainless steel wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These stainless steel cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.