Zoro Homepage

Truck Seals For Trailer Security, 7.5'' Inch, 100 pcs, Plastic, Red

  • Mfr # TS-7.5-100-RD

  • Zoro # G014155090


product price: $24.69
/ea

Key Features

Length
7.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-7.5-100-RD
Zoro #
G014155090
UPC #
810155352165
Country of Origin
China

Dimensions

Length
7.5 in

Details

Primary Color
Red
Material
Plastic

Description

In transportation and logistics, ensuring the security and integrity of cargo is critical. Kable Kontrol addresses this need with high-quality truck seals designed to provide enhanced security and clear tamper evidence. The Kable Kontrol Plastic Truck Seals, engineered to offer robust security and visible tamper evidence. These seals are ideal for securing truck doors and other high-value containers, providing peace of mind during transit.High-Quality Construction:Each pack contains 100 pieces, ensuring you have a sufficient supply for your security needs.Made of durable polymer material, these seals are built to withstand harsh conditions.Reliable Strength:With a tensile strength of 60 lbs, these seals provide robust security, ensuring that truck doors and containers remain securely fastened.Enhanced Security:Designed to act as a visible deterrent against tampering, these seals will break or show clear signs of tampering if compromised.Unique Identification:Serial numbers are hot stamped and permanently engraved into the flag area, ensuring that each seal is uniquely identifiable with up to 7 digits.Serial numbers are never duplicated or repeated, enhancing traceability and security.UV and Weather Resistance:UV and weather-resistant, these seals are suitable for use in various environmental conditions, ensuring longevity and reliability.Wide Temperature Range:Capable of operating in temperatures from -45 DegC to 100 DegC -50 DegF to 212 DegF, these seals are suitable for a broad range of environments and applications.One-Piece Construction:The one-piece design ensures maximum strength and tamper resistance, providing a secure and reliable sealing solution.Ensure the security and integrity of your cargo with Kable Kontrol Plastic Truck Seals. Experience the benefits of robust strength, unique identification, and clear tamper evidence with our premium truck seals. Invest in quality and reliability for your transportation security needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.