Twist-On Wire Connector, 12 AWG Max, 600 V, 100 PK

  • Mfr # WWNUT-11-YW-100

  • Zoro # G804202249


product price:  $9.25
/pk 100, $0.09/ea

Key Features

Maximum Wire Size
12 AWG
Maximum Voltage
600 V
Insulation Color
Yellow
Max. Wire Combination
3 #12
Min. Wire Combination
2 #18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWNUT-11-YW-100
Zoro #
G804202249
UPC #
850053843020
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Twist-On Wire Connector
Maximum Voltage
600 V
Insulation Color
Yellow
Max. Wire Combination
3 #12
Min. Wire Combination
2 #18

Description

Kable Kontrol’s Twist On Wire Connectors are the ideal solution for all your wiring needs. The electrical Wire connectors are made from durable thermoplastic that is very sturdy. These Wire connectors twisters effectively hold wires and ensure an extremely secure connection at all times. More, these Wire connectors have a thick and heavy-duty build which makes them it flame retardant and resistant to cracks and breakage. The winged Wire connectors twisters do not require pre-twisting of wires; the unique housing automatically twists the wires together for a secure connection and maximum contact. The non-winged fixed spring wire connectors do require manually twisting. The electrical twist connectors have a deep skirt entry which protects your electrical wiring from flashover or shorting, and it keeps your strands from splaying. To install, simply push the wires into the connector and twist it for an easily secured joint. The spring applies even pressure over the entire contact area and provides a low resistance connection and mechanical strength against pull and vibration. The Wire connectors come in a variety of colors which is perfect for color-coding your wires and wire bundles. Made with higher quality materials, these electrical twist caps are tested to obtain RoHS. The professional grading of these wire twist caps makes them a trusted product for use including home theatres, HVAC, marine wiring, lamps, household wiring, audio, speaker wires, and electrical work in general.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.