Zoro Homepage

UV Rated Split Loom Tubing, 3/8'' ID 100FT Black

  • Mfr # WLUV-038-100

  • Zoro # G616553300


product price: $49.69
/ea

Key Features

Corrugated Tubing Fitting Item
UV Rated Split Loom
Corrugated Tubing Length
100 ft
Corrugated Tubing Fitting Color
Black with Orange Stripe
For Use With
Cables/Wires
Corrugated Tubing Fitting Material
Nylon 6 Copolymer Resin & UV Inhibitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLUV-038-100
Zoro #
G616553300
UPC #
-
Country of Origin
Canada

Dimensions

Corrugated Tubing Length
100 ft
Corrugated Tubing Inside Dia.
3/8 in

Details

Corrugated Tubing Fitting Item
UV Rated Split Loom
Corrugated Tubing Fitting Color
Black with Orange Stripe
For Use With
Cables/Wires
Corrugated Tubing Fitting Material
Nylon 6 Copolymer Resin & UV Inhibitor
Application
Cable Protection

Description

Kable Kontrols UVResistant Flame Retardant Black Nylon Split Wire Loom offers durable cable protection and clean organization for both indoor and outdoor use. Made from high-quality Nylon 6 with UV-Inhibitors, it resists cracking, abrasion, and exposure to automotive fluids and chemicals. The slit design allows for easy installation over existing wires without disconnecting. Designed for extreme conditions, it performs reliably in temperatures from 4DegF to +300DegF, making it ideal for automotive, marine, solar, telecom, and industrial applications. The black color with orange stripes makes it an easy identifier. Its flexible, crush-resistant construction maintains a professional appearance while protecting wiring from environmental damage. Available in various sizes and lengths, its suitable for everything from light cable runs to heavy-duty harnesses.


  • Specs: ID: 3/8" Inch | Length: 100 FT | Color: Black with Orange Stripe | Material: Nylon 6 Copolymer Resin | Operating Temperature: −40°F to +300°F (−40°C to +149°C)
  • UV‐Resistant & Flame Retardant: This Split Wire loom tubing is specially formulated with black nylon and includes UV inhibitor, designed to resist cracking and aging when exposed to harsh outdoor conditions making it an excellent flame retardant.
  • Abrasion, Fluid & Weather Resistant: Our UV rated split loom is durable that safeguards cables against abrasion, auto fluids, oils, moisture, and chemicals, ideal for automotive, marine, agricultural, telecom, and construction applications.
  • Easy Installation: Convoluted design lets you bundle existing wiring without disconnecting cables or looms and also provides flexibility while protecting wiring bundles from impact and mechanical damage.
  • RoHS & REACH Compliant: Manufactured in accordance with RoHS and REACH environmental standards for safe, non-toxic cable protection. Ideal for use in regulated and eco-conscious installations with its Conflict Minerals Initiative compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.