Shop KABLE KONTROL
See all product information
Create Account
UV Rated Split Loom Tubing - 3/8in ID - 10ft Length - Black
- Mfr # WLUV-038-10
- Zoro # G222969809
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Corrugated Tubing Inside Dia.
3/8 in
Corrugated Tubing Color
Black with Orange Stripe
For Use With
Cables/Wires
Corrugated Tubing Material
Nylon 6 Copolymer Resin & UV Inhibitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLUV-038-10
- Zoro #
- G222969809
- UPC #
- -
- Country of Origin
- Canada
- Corrugated Tubing Color
- Black with Orange Stripe
- For Use With
- Cables/Wires
- Corrugated Tubing Material
- Nylon 6 Copolymer Resin & UV Inhibitor
- Item
- UV Rated Split Wire Loom
Dimensions
- Corrugated Tubing Inside Dia.
- 3/8 in
- Corrugated Tubing Length
- 10 ft
Description
Kable Kontrol Split UV resistant Nylon wire loom tubing is a high-temperature cable sleeving with an added UV stabilizer that protects wires, and cables against abrasion or crushing, and has a heat resistance range up to 300 Degrees F. The material with UV stabilizer has been tested to the equivalent of 3000 hours in the desert sun. Flexible convoluted tubing / conduit manufactured from a nylon 6 co-polymer resin and UV Inhibitor. Nylon (NU) Conduit is black with an orange stripe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.