UV Resistant Black Cable Zip Ties, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6 - UV Stabilized

  • Mfr # CTUV-14-75-100-BK

  • Zoro # G615999215


product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon 6/6 - UV Stabilized
Tensile Strength
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTUV-14-75-100-BK
Zoro #
G615999215
UPC #
810155353834
Country of Origin
China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in

Details

Item
UV Resistant Black Cable Zip Ties
Color
Black
Material
Nylon 6/6 - UV Stabilized
Tensile Strength
75 lbs
Design
Self-Locking

Description

Kable Kontrol is among top leaders in cable management industry providing top quality of zip ties for more than a decade. Our UV resistant black zip ties are highly in demand as these cable ties are designed specially to be used in all-weather and in extreme conditions. Kable Kontrol's Black zip ties and heavy duty cable ties are manufactured from Nylon 6-6 and are also Ultra-violent resistant. These black cable ties are available in 4 to 60 Inches with 50,100, 500 and 1000 per pack quantities with tensile strength up to 250 Lbs. The strap width of these wire ties is 4.8 mm and the maximum bundle diameter 5.08 inch. Our heavy duty 18 Inch zip tie is the ideal option for industrial and outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These black nylon heavy duty zip ties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Likewise, these heavy duty black cable zip ties can also be used in indoor applications, from organizing wire and cable bundles, packaging, securing items in place, bundling hoses and multiple industrial, construction, electrical, garage & office needs. Unlike other cable ties in the market our uv resistant zip ties are also UL Listed, RoHS compliant, are military grade with ASTM-D4066 PA191.


  • Dimensions: 14 Inch Long Cable Zip Ties |100 Pcs/Pack | Black | 75 Lbs Tensile Strength | UV Resistant Nylon 6-6
  • Applications: Ideal option when zip ties are to be used under extended exposure to the outdoors, weather, and UV light especially.
  • Design: Our 14 Inch Cable Zip Ties are self-locking with smooth finish on one side & grooved finish on the other. Smooth finish saves hands from abrasion.
  • Operating Temperature Range: -40o - 185o F, Humidity absorption: 2,7%-2,8% (23°C -50% R.H.), Max sustainable temperature for a short time: +110°C.
  • High Resistance To Sun & Outdoor Exposure. Carbon black additive gives a better UV resistance.
  • Good resistance to bases, oils, greases, oil derivates, chloride solvents.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.