UV Resistant Button Head Zip Ties - 12in, 120LBS, 100PCS, Black, 100PK

  • Mfr # CTBH-12-120-100-BK

  • Zoro # G522653644


product price:  $29.89
/pk 100, $0.30/ea

Key Features

Application
Cable Management
Material
Polyamide 6.6
Tensile Strength
120
Color
Black
Nominal Max. Bundle Dia.
3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTBH-12-120-100-BK
Zoro #
G522653644
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
12 in
Nominal Max. Bundle Dia.
3.26 in

Details

Application
Cable Management
Item
Button Head Cable Zip Ties
Material
Polyamide 6.6
Tensile Strength
120
Color
Black

Description

Button Head Cable Ties deliver high-performance cable management with a sleek, snag-free design ideal for industrial, automotive, and outdoor environments. Crafted from durable Polyamide 6.6, these ties offer excellent tensile strength, chemical resistance, and thermal stability across a wide temperature range-from -40°C to +85°C (up to +115°C for heat-stabilized versions). Their smooth, rounded button-style head ensures a low-profile finish that resists abrasion and maintains a clean appearance, even in vibration-prone or confined spaces. RoHS and REACH compliant, they’re suitable for bundling wires, hoses, and tags in electrical systems, marine setups, HVAC installations, and aerospace applications. Black UV-resistant variants provide enhanced durability for long-term outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.