UV Resistant Button Head Zip Ties - 14in IN, 120LBS, 100PCS, Black, 100PK

  • Mfr # CTBH-14-120-100-BK

  • Zoro # G222653555


product price:  $35.45
/pk 100, $0.35/ea

Key Features

Nominal Max. Bundle Dia.
4.07 in
Application
Cable Management
Tensile Strength
120
Color
Black
Material
Polyamide 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTBH-14-120-100-BK
Zoro #
G222653555
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
4.07 in
Nominal Length
14 in

Details

Application
Cable Management
Tensile Strength
120
Item
Button Head Cable Zip Ties
Color
Black
Material
Polyamide 6.6

Description

Button Head Cable Ties deliver high-performance cable management with a sleek, snag-free design ideal for industrial, automotive, and outdoor environments. Crafted from durable Polyamide 6.6, these ties offer excellent tensile strength, chemical resistance, and thermal stability across a wide temperature range-from -40°C to +85°C (up to +115°C for heat-stabilized versions). Their smooth, rounded button-style head ensures a low-profile finish that resists abrasion and maintains a clean appearance, even in vibration-prone or confined spaces. RoHS and REACH compliant, they’re suitable for bundling wires, hoses, and tags in electrical systems, marine setups, HVAC installations, and aerospace applications. Black UV-resistant variants provide enhanced durability for long-term outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.