UV Resistant Low Profile Zip Ties - 10in, 120LBS, 100PCS, Black, 100PK

  • Mfr # CTLP-10-120-100-BK

  • Zoro # G322653721


product price: $16.95
/pk 100, $0.17/ea

Key Features

Nominal Max. Bundle Dia.
2.44 in
Tensile Strength
120
Application
Cable Management
Color
Black
Material
Polyamide 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTLP-10-120-100-BK
Zoro #
G322653721
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
2.44 in
Nominal Length
10 in

Details

Tensile Strength
120
Application
Cable Management
Color
Black
Material
Polyamide 6.6
Item
Inline Low Profile Cable Zip Ties

Description

InLine Low Profile Cable Ties offer a safe, sleek, and durable solution for cable management across demanding environments. Engineered from high-strength Polyamide 6.6 (Nylon 66), these ties feature a smooth, low-profile head that minimizes snagging and sharp edges-ideal for child-safe zones, medical setups, and tight automotive spaces. With resistance to UV, oils, greases, and chlorinated solvents, plus reliable performance from -40°C to +85°C (up to +115°C when heat-stabilized), they’re built for both indoor and outdoor use. RoHS and REACH compliant, these ties ensure clean aesthetics and secure fastening without compromising safety, making them a trusted choice for professionals in schools, labs, retail displays, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.