UV Resistant Low Profile Zip Ties - 12in, 120LBS, 100PCS, Black, 100PK
Mfr # CTLP-12-120-100-BK
Zoro # G222653678
product price: $18.89
/pk 100, $0.19/eaKey Features
Nominal Max. Bundle Dia.
3.14 in
Color
Black
Tensile Strength
120
Material
Polyamide 6.6
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTLP-12-120-100-BK
Zoro #
G222653678
UPC #
-
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
3.14 in
Nominal Length
12 in
Details
Color
Black
Tensile Strength
120
Material
Polyamide 6.6
Item
Inline Low Profile Cable Zip Ties
Application
Cable Management
Description
InLine Low Profile Cable Ties offer a safe, sleek, and durable solution for cable management across demanding environments. Engineered from high-strength Polyamide 6.6 (Nylon 66), these ties feature a smooth, low-profile head that minimizes snagging and sharp edges-ideal for child-safe zones, medical setups, and tight automotive spaces. With resistance to UV, oils, greases, and chlorinated solvents, plus reliable performance from -40°C to +85°C (up to +115°C when heat-stabilized), they’re built for both indoor and outdoor use. RoHS and REACH compliant, these ties ensure clean aesthetics and secure fastening without compromising safety, making them a trusted choice for professionals in schools, labs, retail displays, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.