UV Resistant Low Profile Zip Ties - 7in, 88LBS, 100PCS, Black, 100PK
Mfr # CTLP-7-88-100-BK
Zoro # G822653535
product price: $10.59
/pk 100, $0.11/eaKey Features
Nominal Max. Bundle Dia.
1.57 in
Tensile Strength
88
Material
Polyamide 6.6
Color
Black
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTLP-7-88-100-BK
Zoro #
G822653535
UPC #
-
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
1.57 in
Nominal Length
7 in
Details
Item
Inline Low Profile Cable Zip Ties
Tensile Strength
88
Material
Polyamide 6.6
Color
Black
Application
Cable Management
Description
InLine Low Profile Cable Ties offer a safe, sleek, and durable solution for cable management across demanding environments. Engineered from high-strength Polyamide 6.6 (Nylon 66), these ties feature a smooth, low-profile head that minimizes snagging and sharp edges-ideal for child-safe zones, medical setups, and tight automotive spaces. With resistance to UV, oils, greases, and chlorinated solvents, plus reliable performance from -40°C to +85°C (up to +115°C when heat-stabilized), they’re built for both indoor and outdoor use. RoHS and REACH compliant, these ties ensure clean aesthetics and secure fastening without compromising safety, making them a trusted choice for professionals in schools, labs, retail displays, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.