Vortex Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene
- Mfr # SPW-500SP-BLACK
- Zoro # G603551494
product price:
$
40.95
/ea
Key Features
Material of Construction
Polyethylene
Length
100'
Width
1/2" Inch
Color
Black
Temp. Range
-103 Degrees to 215 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPW-500SP-BLACK
- Zoro #
- G603551494
- UPC #
- 850051876525
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 100'
- Width
- 1/2" Inch
- Wire and Cable Sleeving Inside Dia.
- 1/2"
- Optimal Bundle Diameter Range
- 3/8” Inch – 1” Inch
- Maximum Bundle Diameter Range
- 3/8" Inch – 4” Inch
- Outside Width
- 0.584” Inch
- Inside Width
- 1/2” Inch
Details
- Material of Construction
- Polyethylene
- Color
- Black
- Temp. Range
- -103 Degrees to 215 Degrees F
- Item
- Spiral Wrap
- Pitch
- 0.632 Inch
- Properties
- UV Resistance
Description
Kable Kontrol Vortex Spiral Cable Wraps are made from durable polyethylene allowing the coiled tube sleeve to retain its coil strength even after repeated flexing and bending. With simple installation and removal, this product is ideal for all your personal and professional needs. These coiled tube sleeves can be used at home, in the office, at the warehouse, and more. Protect your wires and cables with this expandable cable management system without sacrificing their integrity and efficacy. Enhance your workspace and protect wires by using these spiral cable wraps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.