Shop KABLE KONTROL
See all product information
Create Account
Vortex Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene
- Mfr # SPW-375SP-NATURAL
- Zoro # G503551457
product price:
$
37.25
/ea
Key Features
Material of Construction
Polyethylene
Length
100'
Color
Natural
Width
3/8" Inch
Temp. Range
-103 Degrees to 215 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPW-375SP-NATURAL
- Zoro #
- G503551457
- UPC #
- 850051876518
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 100'
- Width
- 3/8" Inch
- Wire and Cable Sleeving Inside Dia.
- 3/8"
- Inside Width
- 3/8” Inch
- Outside Width
- 0.439” Inch
- Maximum Bundle Diameter Range
- 5/16" Inch – 3” Inch
- Optimal Bundle Diameter Range
- 5/16” Inch – 3/4” Inch
Details
- Material of Construction
- Polyethylene
- Color
- Natural
- Temp. Range
- -103 Degrees to 215 Degrees F
- Item
- Spiral Wrap
- Pitch
- 0.628 Inch
- Properties
- UV Resistance
Description
Kable Kontrol - Durable Polyethylene - Spiral Tubing - Coiled Tube Sleeves - Spiral Wrap Sleeves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.