Winged Push Mount Cable Zip Ties, 6 in L, 1.19 in Max Bundle Dia., Black, Nylon 6-6, 100 PK

  • Mfr # wpmt-06-50-100-bk

  • Zoro # G415813070


product price:  $10.29
/pk 100, $0.10/ea

Key Features

Width
0.188 in
Nominal Max. Bundle Dia.
1.19 in
Color
Black
Material
Nylon 6-6
Tensile Strength
50 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
wpmt-06-50-100-bk
Zoro #
G415813070
UPC #
810155353742
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.188 in
Nominal Max. Bundle Dia.
1.19 in
Nominal Min. Bundle Dia.
0.14 in

Details

Item
Winged Push Mount Cable Zip Ties
Color
Black
Material
Nylon 6-6
Tensile Strength
50 lbs
Design
Self-Locking
Application
Automotives, Electrical Panels, Industrial Equipments, Cable Management
Series
WPMT

Description

Kable Kontrol Winged Push Mount Cable Zip Ties are made from high quality Nylon ensuring exceptional durability and long-lasting performance. Designed to withstand temperatures ranging from -40°F to +185°F, they can also endure up to +115°C with heat-stabilized material for continuous use and +130°C for short periods. With a strong tensile strength, these cable ties provide a secure and reliable fastening solution for various applications. The UV-resistant black wing push mount cable zip ties feature carbon black additives, offering superior protection against UV damage, making them ideal for both indoor and outdoor use. Wing Push-mount cable ties create a larger surface area, ensuring that the tie remains firmly anchored to the mounting surface. This helps prevent any movement or slippage of the tie after installation. Their one-piece construction ensures consistent performance and reliability, while the curved tip allows for fast and easy threading, speeding up the installation process. Our wing push mount zip ties are RoHS and REACH compliant, meeting environmental and safety standards, making them perfect for use in automotive, industrial, and outdoor cable management tasks.


  • Dimensions: 6" Long | 100-Pcs/Pack | Black | 50 Lbs. Strength | UV Resistant | Nylon | Temp Range: -40°C – 85°C (-104° F – 185°F).
  • RoHS and REACH compliant.
  • Premium Quality: Winged Push Mount Zip Ties are made from high-quality Nylon, offering superior durability, UV resistance, for outdoor and indoor applications.
  • Chemical & Temperature Resistant: Our Winged Push Mount Cable Zip Ties provide excellent resistance to bases, oils, greases. Designed with heat stabilized materials, they can withstand temperatures up to 115°C.
  • Superior Design: Winged Push Mount cable zip ties create a larger surface area, ensuring that the tie remains firmly anchored to the mounting surface.
  • Versatile Use: Ideal for a variety of applications, including automotive use, and general cable management in harsh industrial or outdoor environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.