Wire Mesh Cable Tray, 24in W x 6in D x 10ft L, Electro-Zinc Resistant Steel, Chrome Finish
- Mfr # KK-24X6X10-EZ
- Zoro # G115913087
Key Features
Specifications
Details
- MFR #
- KK-24X6X10-EZ
- Zoro #
- G115913087
- UPC #
- 810155355371
- Country of Origin
- China
- Item
- Cable Tray
- Finish
- Electro Zinc Resistant
- For Use With
- Cables
- Material
- Zinc Plated Steel
- Color
- Silver
Dimensions
- Length
- 120 in
- Height
- 6 in
- Width
- 24 in
Description
Kable Kontrols professional quality Galvanized Steel Wire Mesh Cable Management Cable Trays are for your building's wire management needs. Our standard and budget-friendly cable and wire tray system comes in four different widths 4in, 6in, 8in, 12in at a 2 & 4 depth and 10' 3m length with a wire thickness of 0.177in Inch 4.5 mm. They are not only great for Smaller Commercial projects, but also for industrial applications. In fact, our cable trays are specifically designed to meet the demands of industrial environments, where cables need to be organized, routed, and protected to ensure optimal performance and safety. In industrial settings, the use of heavy machinery, high-voltage power, and sensitive electronic equipment makes cable management a critical component of a successful operation. Our cable trays are ideal for these situations, as they can help minimize cable damage, prevent accidents, and ensure compliance with safety regulations. For example, in manufacturing plants, Kable Kontrol Cable Trays can be used to manage the large number of cables that are necessary to keep the machinery running smoothly. By keeping these cables organized and out of harm's way, the risk of accidents and machine downtime is greatly reduced, resulting in a more efficient and cost-effective operation. Similarly, in data centers and server rooms, Kable Kontrol Cable Trays are essential for keeping the vast number of cables required for servers, routers, and other equipment organized and easily accessible. This not only makes it easier to manage the equipment, but also reduces the risk of cable damage or failure, which can have catastrophic consequences. Overall, Kable Kontrol Cable Trays are a reliable and cost-effective solution for any industrial application where cable management is critical. They are built to withstand harsh environments and heavy use, ensuring a long-lasting and effective cable management solution that will help improve productivity, safety, and performance in any industrial setting.
- SPECS – Cable Tray Straight Section | Width: 24" Inch | Length: 10’ Feet | Depth: 6" Inch | Color – Silver | Material – Zinc Plated Steel
- PLEASE NOTE: 10FT Long Cable Trays Only Ship LTL Pallet Freight.
- MATERIAL- Galvanized high-quality zinc plated steel with a chrome finish with electro-zinc resistance protects the trays from Weather & Chemical Corrosion.
- MULTIPURPOSE- Kable Kontrol's cable trays are ideal for Network, AV systems, Fiber optics, Computers, Cabling & Garage Shelving.
- Multiple Installation Options – Designed for floor, ceiling, or wall mounting, allowing flexible installation to suit various applications.
- Easy to Install & Modify – The wire mesh design allows for quick sizing and adjustments to meet specific project needs.
- NEC Approved – Industry-accepted and compliant with NEC regulations for safe and professional use.
- Professional & Organized Wiring – Keeps cables elevated, protected, and neatly arranged for improved safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.