Wire Mesh Cable Tray - 4 in W x 2 in D x 5 ft L, Electro-Zinc Plated Steel - Chrome Finish, 120PK
- Mfr # KK-4X2X5-EZ-120
- Zoro # G523959387
product price:Â
$
3,717.99
/pk of 120, $30.98/ea
Key Features
Height
2 in
Finish
Electro Zinc Resistant Finish
Material
Electro Zinc Plated Galvanized Steel
Length
5 ft
Standards
NEC approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-4X2X5-EZ-120
- Zoro #
- G523959387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Length
- 5 ft
- Width
- 4 in
Details
- Finish
- Electro Zinc Resistant Finish
- Material
- Electro Zinc Plated Galvanized Steel
- Standards
- NEC approved
- Color
- Silver
- Item
- Cable Trays
- Application
- Cable Management
- For Use With
- Cables/Wires
Description
Kable Kontrol’s professional quality Galvanized Steel Wire Mesh Cable Management Cable Trays are for your building fts wire management needs. Our standard and budget-friendly cable and wire tray system comes in different widths, depths and lengths. They are not only great for Smaller Commercial projects, but also for industrial applications. In fact, our cable trays are specifically designed to meet the demands of industrial environments, where cables need to be organized, routed, and protected to ensure optimal performance and safety. In industrial settings, the use of heavy machinery, high-voltage power, and sensitive electronic equipment makes cable management a critical component of a successful operation. Our cable trays are ideal for these situations, as they can help minimize cable damage, prevent accidents, and ensure compliance with safety regulations. For example, in manufacturing plants, Kable Kontrol Cable Trays can be used to manage the large number of cables that are necessary to keep the machinery running smoothly. By keeping these cables organized and out of harm fts way, the risk of accidents and machine downtime is greatly reduced, resulting in a more efficient and cost-effective operation. Similarly, in data centers and server rooms, Kable Kontrol Cable Trays are essential for keeping the vast number of cables required for servers, routers, and other equipment organized and easily accessible. This not only makes it easier to manage the equipment, but also reduces the risk of cable damage or failure, which can have catastrophic consequences. Overall, Kable Kontrol Cable Trays are a reliable and cost-effective solution for any industrial application where cable management is critical. They are built to withstand harsh environments and heavy use, ensuring a long-lasting and effective cable management solution that will help improve productivity, safety, and performance in any industrial setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.