Shop KABLE KONTROL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wire Mesh Cable Tray, 6 in W x 2 in D x 10 in L, Black Coated, 90PK
- Mfr # KK-6X2X10-BK-90
- Zoro # G324172442
product price:Â
$
9,044.99
/pk of 90, $100.50/ea
Key Features
Color
Black
Width
6 in
Material
Powder-Coated Steel Wire Mesh
Finish
Black Powder-Coated
Application
Cable Management
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK-6X2X10-BK-90
- Zoro #
- G324172442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 10 ft
- Height
- 2 in
Details
- Item
- Wire Mesh Cable Tray
- Color
- Black
- Material
- Powder-Coated Steel Wire Mesh
- Finish
- Black Powder-Coated
- Application
- Cable Management
- For Use With
- Cables/Wires
Description
The Kable Kontrol Wire Mesh Black Coated Cable Tray provides a durable, flexible, and professional solution for routing and organizing cables in commercial and industrial environments. Manufactured from high-quality steel wire mesh with a black powder-coated finish, this cable tray offers maximum protection against rust, corrosion, and everyday wear. Designed for versatility, each 10-foot tray section can be easily cut, bent, or bolted together to create custom cable management configurations that fit virtually any installation requirement. Its universal mounting design allows installation on walls, ceilings, or underneath raised flooring systems, making it ideal for data centers, manufacturing facilities, schools, assembly plants, offices, and telecommunications environments. The open wire mesh construction promotes excellent airflow and easy cable access while helping reduce cable heat buildup. Lightweight yet durable, the Kable Kontrol Wire Mesh Black Coated Cable Tray simplifies cable organization while maintaining a clean, professional appearance for modern infrastructure installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.