Wire Mesh Cable Tray Straight Section, 304 Stainless Steel, 4in W x 2in D x 9.83ft L

  • Mfr # KK-4X2X10-304SS

  • Zoro # G215913031


product price:  $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Electro Zinc Resistant
Length
120 in
Height
2 in
For Use With
Cables
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK-4X2X10-304SS
Zoro #
G215913031
UPC #
810155353926
Country of Origin
China

Dimensions

Length
120 in
Height
2 in
Width
4 in

Details

Item
Stainless Steel Cable Tray
Finish
Electro Zinc Resistant
For Use With
Cables
Material
304 Stainless Steel
Color
Silver

Description

Kable Kontrols high-quality stainless steel cable tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these wire mesh cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly stainless steel cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These stainless steel wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These stainless steel cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets.


  • SPECS – Cable Tray Straight Section | Width: 4" Inch | Length: 10’ Feet | Depth: 2" Inch | Color: Silver | Material: 304 Stainless Steel
  • PLEASE NOTE: 10FT Long Cable Trays Only Ship LTL Pallet Freight.
  • MATERIAL- Our 10 feet cable trays are made of high-quality 304 stainless steel with a chrome finish ensuring long-lasting durability and corrosion resistance.
  • MULTIPURPOSE- Kable Kontrol's stainless steel cable trays are ideal for Network, AV systems, Fiber optics, Computers, Cabling & Garage Shelving.
  • Multiple Installation Options – Designed for floor, ceiling, or wall mounting, allowing flexible installation to suit various applications.
  • Easy to Install & Modify – The wire mesh design allows for quick sizing and adjustments to meet specific project needs.
  • NEC Approved – Industry-accepted and compliant with NEC regulations for safe and professional use.
  • Professional & Organized Wiring – Keeps cables elevated, protected, and neatly arranged for improved safety and efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.