Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 6in W x 4in D x 5ft L, Chrome
- Mfr # KK-6x4x5-EZ
- Zoro # G910545056
Key Features
Specifications
Product Information
- MFR #
- KK-6x4x5-EZ
- Zoro #
- G910545056
- UPC #
- 850053843587
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Width
- 6 in
- Depth
- 4 in
Details
- Item
- Wire Mesh Cable Tray
- Finish
- Electro Zinc Resistant
- For Use With
- Cables
- Material
- Zinc Plated Steel
- Color
- Chrome
Description
UL Listed Excluding 4in Wide Trays. Electro Zinc Resistant Finish Protects The Galvanized Steel Wire Mesh Cable Trays From Weather & Chemical Corrosion. Suspends Cables, Out of The Way, in an Expandable & Versatile Fashion. Perfect for Network, Fiber Optic, Mineral Insulated & Metal Clad Cabling. Can Be Sized to Fit Your Needs With Cable Tray Cutters. Material: Electro Zinc Plated Galvanized Steel. It is Recommended That Installers Add Support Every Five Feet Increment. PLEASE NOTE: 10ft Long Cable Tray Only Ship LTL Pallet Freight, For Shorter distance, Runs We recommend using 5ft Trays To Save On Shipping Fees. Our standard and budget-friendly cable and wire tray system comes in four different widths 4in, 6in, 8in, 12in at a 2in & 4in depth and 10ft 3m length with a wire thickness of 0.177in 4.5 mm... Kable Kontrol Cable Trays are not only great for Smaller Commerical projects, but also for industrial applications. In fact, our cable trays are specifically designed to meet the demands of industrial environments, where cables need to be organized, routed, and protected to ensure optimal performance and safety. In industrial settings, the use of heavy machinery, high-voltage power, and sensitive electronic equipment makes cable management a critical component of a successful operation. Our cable trays are ideal for these situations, as they can help minimize cable damage, prevent accidents, and ensure compliance with safety regulations. For example, in manufacturing plants, Kable Kontrol Cable Trays can be used to manage the large number of cables that are necessary to keep the machinery running smoothly. By keeping these cables organized and out of harm's way, the risk of accidents and machine downtime is greatly reduced, resulting in a more efficient and cost-effective operation. Similarly, in data centers and server rooms, Kable Kontrol Cable Trays are essential for keeping the vast number of cables required for servers, routers, and other equipment organized and easily accessible. This not only makes it easier to manage the equipment, but also reduces the risk of cable damage or failure, which can have catastrophic consequences... They are built to withstand harsh environments and heavy use, ensuring a long-lasting and effective cable management solution that will help improve productivity, safety, and performance in any industrial setting.
- Suspends Cables, Out of The Way, in an Expandable & Versatile Fashion.
- Perfect for Network, Fiber Optic, Mineral Insulated & Metal Clad Cabling.
- Can Be Sized to Fit Your Needs with Cable Tray Cutters.
- It is recommended to use Installers to add support for every 5 ft increment.
- NOTE: 10’ Long Cable Tray Only Ship LTL Pallet Freight.
- For Shorter distance, Runs We recommend using 5’ Trays to Save On Shipping Fees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.