
Wrap Around Braided Cable Sleeving- 3/8in ID, 100FT, Gray
Mfr # BSSCE0.38-PG-100
Zoro # G922653725
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3/8 in
Material of Construction
Halogen Free Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSSCE0.38-PG-100
Zoro #
G922653725
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Inside Diameter
3/8 in
Details
Item
Wrap Around Cable Sleeving
Color
Platinum Gray
Material of Construction
Halogen Free Polyester
Description
Kable Kontrol wrap-around cable sleeving is a perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. With a self-closing 25% overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method. Kable Kontrol Wrap around braided loom is a semi-rigid split braided cable sleeving with self-closing properties so that the sleeve can accommodate a range of bundle sizes. This sleeving is ideal for environments where removal and re-install is common. It can bend with the wire harness without splitting. It is rated to 125 degrees celsius and ensures no heat or moisture trapping due to its porous surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.