
Wrap Around Braided Cable Sleeving- 3/8in ID, 50FT, White
Mfr # BSSCE0.38-WH-50
Zoro # G122653662
product price: $64.69
/eaKey Features
Material of Construction
Halogen Free Polyester
Inside Diameter
3/8 in
Length
50 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSSCE0.38-WH-50
Zoro #
G122653662
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/8 in
Length
50 ft
Details
Item
Wrap Around Cable Sleeving
Material of Construction
Halogen Free Polyester
Color
White
Description
Kable Kontrol wrap-around cable sleeving is a perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. With a self-closing 25% overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method. Kable Kontrol Wrap around braided loom is a semi-rigid split braided cable sleeving with self-closing properties so that the sleeve can accommodate a range of bundle sizes. This sleeving is ideal for environments where removal and re-install is common. It can bend with the wire harness without splitting. It is rated to 125 degrees celsius and ensures no heat or moisture trapping due to its porous surface.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.