
Wrap Around Braided Sleeving - 1/2in ID, 1200FT Long, Black
Mfr # BSSCE0.50-1200
Zoro # G922653701
product price: $1,117.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/2 in
Color
Black
Length
1200 ft
For Use With
Cables/Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSSCE0.50-1200
Zoro #
G922653701
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
Length
1200 ft
Details
Item
Wrap Around Cable Sleeving
Color
Black
For Use With
Cables/Wires
Description
Kable Kontrol wrap-around cable sleeving is a perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. With a self-closing 25% overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method. Kable Kontrol Wrap around braided loom is a semi-rigid split braided cable sleeving with self-closing properties so that the sleeve can accommodate a range of bundle sizes. This sleeving is ideal for environments where removal and re-install is common. It can bend with the wire harness without splitting. It is rated to 125°C and ensures no heat or moisture trapping due to its porous surface.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.