Zoro Homepage

Wrap Around Cable Sleeving, 1/4 in Inside Dia., 200 ft, Halogen Free Polyester, White

  • Mfr # BSSCE0.25-WH-200

  • Zoro # G116053645


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Halogen Free Polyester
Inside Diameter
1/4 in
For Use With
Cables/Wires
Application
Cable Protection
Design
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSCE0.25-WH-200
Zoro #
G116053645
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/4 in
Length
200 ft

Details

Material of Construction
Halogen Free Polyester
Item
Wrap Around Cable Sleeving
For Use With
Cables/Wires
Color
White
Application
Cable Protection
Design
Self-Adhesive
Series
BSSCE0.25

Description

Kable Kontrol wrap-around cable sleeving is a perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. With a self-closing 25 percent overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method. Kable Kontrol Wrap around braided loom is a semi-rigid split braided cable sleeving with self-closing properties so that the sleeve can accommodate a range of bundle sizes. This sleeving is ideal for environments where removal and re-install is common. It can bend with the wire harness without splitting. It is rated to 125 degrees celsius and ensures no heat or moisture trapping due to its porous surface.


  • Operating Temperature: -94 to 257° F (-70 to 125°C) | Melt Point: 482°F (250°C) | UL Temperature Approved
  • With a self-closing 25% overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method.
  • Offers a seamed design for installation over connectors/fittings; ideal for use where wire breakouts are inevitable.
  • Wrappable and serviceable entry ensures bundle integrity and protects wires from abrasion and trapped moisture.
  • Perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. It can bend with the wire harness without splitting and ensures no heat or moisture trapping due to its porous surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.