Shop KABLE KONTROL
See all product information
Create Account
Write-On Narrow Flag Zip Ties - 6 in - - 1-3/8 x 5/8 Flag - Yellow, 5000PK
- Mfr # CTWO-NF-6-40-YW
- Zoro # G924155692
product price:Â
$
1,844.99
/pk of 5000, $0.37/ea
Free Shipping & Returns
Key Features
Nominal Length
6 in
Tensile Strength
40 Lbs
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTWO-NF-6-40-YW
- Zoro #
- G924155692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 6 in
Details
- Item
- Write On Narrow Flag Identification Zip Ties
- Color
- Yellow
- Tensile Strength
- 40 Lbs
- Material
- Nylon
Description
Keep cables neat, organized, and properly labeled with Kable Kontrol Write-On Narrow Flag Zip Ties. Each 6-inch nylon zip tie features a built-in 1-3/8" x 5/8" writable identification tag, allowing you to easily mark wires, cords, and equipment using a permanent marker. Designed with a durable self-locking mechanism, these ties provide a strong and tamper-resistant hold for secure bundling. Made from industrial-grade, UV-resistant nylon, they are built to withstand indoor and outdoor environments without breaking or deg rading. These write-on cable marker ties are ideal for electricians, IT professionals, contractors, and DIY users who need reliable wire identification and cable management. Use them in networking, automotive wiring, home organization, industrial projects, or office setups. Available in a bright yellow, these ties offer both functionality and visibility, ensuring quick identification of different bundles. With Kable Kontrol Narrow Flag Identification zip ties, labeling and organizing your cables has never been easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.