
Write On Zip Tie Tags, 1-7/8in x 1-1/8in Flag Top, 6in L, 80 Lbs Strength, 100Pcs, Red, 100PK
Mfr # CTWO-6-100-RD
Zoro # G721695438
product price:Â $44.15
/pk 100, $0.44/eaKey Features
Material
HDPE (High-density polyethylene)
Application
Cable Identification
Color
Red
Nominal Length
6 in
Design
Self Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWO-6-100-RD
Zoro #
G721695438
UPC #
810155356200
Country of Origin
China
Dimensions
Nominal Length
6 in
Details
Material
HDPE (High-density polyethylene)
Application
Cable Identification
Color
Red
Design
Self Locking
Tensile Strength
80 lbs
Description
Kable Kontrol Cable Marker Zip Ties Large ID Flag Tags are designed to provide superior cable identification and security in demanding environments. Each pack includes 100 durable nylon co-polymer zip ties, offering robust fastening with an impressive tensile strength of 80 lbs. These ties feature a spacious 2in x 3in flag area for clear and lasting identification using a permanent marker. Their one-piece construction enhances tamper resistance, while their UV and weather resistance ensures durability in harsh conditions. Capable of withstanding temperatures from -45 degrees celsius to 100 degrees celsius (-50 degrees farenheit to 212 degrees farenheit), these zip ties are versatile for industrial, commercial, and residential use, making them an excellent choice for reliable and efficient cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.