
Write On Zip Tie Tags, 6in L, 1-7/8in x 1-1/8in Flag Size, 100Pcs, Red, 100PK
Mfr # CTWO-WF-6-40-RD
Zoro # G821695451
product price: $45.15
/pk 100, $0.45/eaKey Features
Material
Nylon 6-6
Nominal Length
6 in
Application
Cable Identification
Design
Self Locking
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWO-WF-6-40-RD
Zoro #
G821695451
UPC #
810155355630
Country of Origin
China
Dimensions
Nominal Length
6 in
Details
Material
Nylon 6-6
Application
Cable Identification
Design
Self Locking
Color
Red
Tensile Strength
40 lbs
Description
Organize and label your cables with confidence using our Kable Kontrol Write-On Wide Flag Identification Zip Tie Tags. Each 6in tie features a generously sized 1-7/8in × 1-1/8in writable flag, perfect for permanent markers to create clear, long-lasting labels. The tamper-resistant self-locking design ensures a secure hold that wont loosen or reopen, providing peace of mind in both residential and industrial applications. Made from industrial-grade nylon, these ties are not only heat and UV but also weather-resistant for reliable performance indoors or outdoors. The bright yellow color enhances visibility and supports color-coded organization. Ideal for data centers, electrical panels, AV setups, and general cable management. Whether youftre a professional installer or DIY enthusiast, this cable marker identification tie offers excellent value and dependable quality. Streamline your setup and eliminate confusion with these durable, easy-to-label cable ties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.