
Write On Zip Tie Tags, 6in L, 40 Lbs Strength, 1-3/8in x 5/8in Flag Size, 100Pcs, Blue, 100PK
Mfr # CTWO-NF-6-40-BL
Zoro # G921695436
product price:Â $38.25
/pk 100, $0.38/eaKey Features
Nominal Length
6 in
Application
Cable Identification
Color
Blue
Tensile Strength
40 lbs
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWO-NF-6-40-BL
Zoro #
G921695436
UPC #
810155355678
Country of Origin
China
Dimensions
Nominal Length
6 in
Details
Application
Cable Identification
Color
Blue
Tensile Strength
40 lbs
Material
Nylon
Design
Self Locking
Description
Keep cables neat, organized, and properly labeled with Kable Kontrol Write-On Narrow Flag Zip Ties. Each 6-inch nylon zip tie features a built-in 1-3/8in x 5/8in writable identification tag, allowing you to easily mark wires, cords, and equipment using a permanent marker. Designed with a durable self-locking mechanism, these ties provide a strong and tamper-resistant hold for secure bundling. Made from industrial-grade, UV-resistant nylon, they are built to withstand indoor and outdoor environments without breaking or degrading. These write-on cable marker ties are ideal for electricians, IT professionals, contractors, and DIY users who need reliable wire identification and cable management. Use them in networking, automotive wiring, home organization, industrial projects, or office setups. Available in a bright yellow, these ties offer both functionality and visibility, ensuring quick identification of different bundles. With Kable Kontrol Narrow Flag Identification zip ties, labeling and organizing your cables has never been easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.