Write On Zip Tie Tags, 6in L, 40 Lbs Strength, 1-3/8in x 5/8in Flag Size, 100Pcs, Red, 100PK

  • Mfr # CTWO-NF-6-40-RD

  • Zoro # G321695395


product price:  $38.25
/pk 100, $0.38/ea

Key Features

Design
Self Locking
Color
Red
Nominal Length
6 in
Tensile Strength
40 lbs
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTWO-NF-6-40-RD
Zoro #
G321695395
UPC #
810155355661
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Design
Self Locking
Color
Red
Tensile Strength
40 lbs
Material
Nylon
Application
Cable Identification

Description

Keep cables neat, organized, and properly labeled with Kable Kontrol Write-On Narrow Flag Zip Ties. Each 6-inch nylon zip tie features a built-in 1-3/8in x 5/8in writable identification tag, allowing you to easily mark wires, cords, and equipment using a permanent marker. Designed with a durable self-locking mechanism, these ties provide a strong and tamper-resistant hold for secure bundling. Made from industrial-grade, UV-resistant nylon, they are built to withstand indoor and outdoor environments without breaking or degrading. These write-on cable marker ties are ideal for electricians, IT professionals, contractors, and DIY users who need reliable wire identification and cable management. Use them in networking, automotive wiring, home organization, industrial projects, or office setups. Available in a bright yellow, these ties offer both functionality and visibility, ensuring quick identification of different bundles. With Kable Kontrol Narrow Flag Identification zip ties, labeling and organizing your cables has never been easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products