Zoro Homepage

Bathroom Cleaner, Foaming, 19 oz, PK8

  • Mfr # 57037-00071

  • Zoro # G4555966


product price: $63.65
/pk 8, $7.96/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
19 oz.
Container Type
Aerosol Spray Can
Fragrance
Fresh
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57037-00071
Zoro #
G4555966
UPC #
757037352700
Country of Origin
United States

Dimensions

Size
19 oz.
Cleaner Container Size
19 oz
Degreaser Container Size
19 oz.
Container Size
19 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Aerosol Spray Can
Item
Bathroom Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Aerosol Can
Recommended Dilution
Ready to Use
Degreaser Container Type
Aerosol Can
Includes Chemical
None
Net Weight
19 oz
VOC Content
5%
NSF Rating
Not Rated
Product Series
No Series
Nonflammable
No
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Features
Non-staining, Fast Acting, CFC-free, Residue-free

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Aerosol Spray Can, Container Size 19 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series No Series, VOC Content 5 Percent, Nonflammable No, NSF Rating Not Rated, Rinse Required Yes, Net Weight 19 oz, Package Quantity 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.