Case of Dark Blue Pocket Folders w/Prongs, 11.75"x9.5", Twin Pockets hold 25 sht ea, 11 pt tag board, PK250
- Mfr # 54121cs
- Zoro # G7209067
product price:Â
$
356.99
/pk of 250, $1.43/ea
Free Shipping & Returns
Key Features
Width
9-1/2"
Color
Dark Blue
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54121cs
- Zoro #
- G7209067
- UPC #
- 070972541214
- Country of Origin
- United States
Dimensions
- Width
- 9-1/2"
- Size
- 11-3/4" x 9-1/2"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 3/4"
- Depth
- 1"
- File Size
- Letter
- Thickness
- 11 pt.
Details
- Item
- Folder,25/Box,3Prongs,Dk Blu,25/Box,PK10
- Color
- Dark Blue
- Sheet Capacity
- 50
- Features
- Business Card Holder, Unpunched, Embossed, Eyelet, Durable
- Number of Fasteners
- 3
- Package Type
- Bulk
- Sheet Standard
- Letter
- Pocket Location
- Internal
- Total Number of Pockets
- 2
Description
Folder,25/Box,3Prongs,Dk Blu,25/Box,PK10, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.