10oz Glass Coffee Mugs. Double-Wall Borosilicate Glass Coffee Cups Set of 2 (Two)

  • Mfr # KF4041

  • Zoro # G604407783


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF4041
Zoro #
G604407783
UPC #
659245075832
Country of Origin
China

Description

Our Kaffe coffee mugs have a classic and timeless design with the benefit of high-tech tempered glass. Our double-wall glass construction is functional with superior heat retention, but with its clean and modern lines it is also truly elegant and a beautiful surprise for guests. Bring elegant and modern elegance to your home in the best combination of form and function. Coffee lovers, or anyone serious about handmade coffee, will love this set of European-inspired espresso cups. Superior materials mean long-lasting performance: Borosilicate glass is tempered for added strength, making it crack and shock-resistant.
Compact countertop electric coffee grinder (3.5 oz capacity) quickly turns whole-bean into freshly grounded coffee right from your home or kitchen.
Stylish and practical espresso cup set: beautiful design with the benefit of the double glass wall to keep the cup cool to the touch.
Keeps coffee warm: Double-walled glass isolates and keeps drinks hot longer.
Comfortable and safe: hot drinks do not burn your hands and cold drinks do not form condensation.No burn marks or wet rings on the table.
Dishwasher safe: Made of neutral flavor borosilicate glass. Borosilicate is a specialized, durable glass tempered to resist thermal shock.
2 10.0 fl oz cups of coffee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.