Electric Burr Coffee Grinder. 20 Settings (4.5oz Capacity) Stainless Steelc, Cleaning Brush Included

  • Mfr # KF8020

  • Zoro # G204407770


product price:  $48.67
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF8020
Zoro #
G204407770
UPC #
860003962138
Country of Origin
China

Description

The KF8020 burr coffee grinder by Kaffe offers professional-quality, consistent grinds of uniform coarseness or fineness at the touch of a button. The burr mechanism grinds using two revolving abrasive surfaces, giving you more precision and control than a blade grinder. Quickly and efficiently grind coffee beans for the French press coffee maker, coffee dripper, pour-over coffee, or espresso. Grinding coffee beans immediately before use releases the fragrant essential oils at the right moment to ensure maximum freshness, rich aroma for a full-bodied flavor, and complex, satisfying coffee with the most delicious taste – all in the comfort of your own home. A capacity of up to 4.5 oz with a ground reservoir of up to 20 cups lets you grind to suit your party size. With its powerful motor and stainless steel burrs, this electric grinder will serve you for years to come. With the transparent lid, you get to monitor the grinding process. The appliance is easy to clean: Simply use a cleaning brush or wipe parts with a damp, soapy sponge. The dishwasher-safe lid can be washed on the top shelf of your dishwasher. Safety feature: This grinder is designed to operate only once the hopper and grind chamber are securely in place. The attractive brushed stainless steel finish adds elegance to any kitchen. The perfect gift for a coffee lover, and a wonderful kitchen buddy for those who love convenience at their fingertips.
POWERFUL: full-size electric burr coffee grinder quickly turns whole beans into fresh-ground coffee right in your own home.
ADJUSTABLE SETTINGS: Choose from 20 settings how fine or coarse to grind the beans, from coarser for a French press to espresso-fine.
GRIND LIKE A PRO: Burr grinders produce a more consistent grind than blade models.
QUICK & EFFECTIVE: to grind beans in seconds for quality home-brewing using a French press, percolator, or other drip or pour-over coffee makers.
120 V / 150 W ELECTRIC MOTOR: with strong, durable stainless-steel burr mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.