
Reading Comprehension Cube Class, 8-Piece Set
Mfr # CMLR
Zoro # G416514082
product price: $38.69
/eaKey Features
Includes
8 Cubes
Color
Red, White
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMLR
Zoro #
G416514082
UPC #
644905003768
Country of Origin
China
Details
Includes
8 Cubes
Color
Red, White
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Foam
Description
After reading any piece, students spin the cube and perform the selected activity to help boost understanding and retention. Squishably soft and quiet-to-roll foam cube measures 3 inches. Each side has a different question. Questions are not story specific, so they can be used with any story. Set of 8 cubes.
- No teacher prep needed to use these cubes to make learning hands-on
- Each side has a different question
- Example: Write three true or false questions about the reading
- Questions are not story specific, so they can be used with any story
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.