10" Flat Free Tire with Grease Fitting-3/4" Bearing

  • Mfr # CRT003-34

  • Zoro # G208854754


product price: $33.59
/ea

Key Features

Overall Height
3.5"
Overall Length
10"
Overall Width
10"
Color
Black
Load Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT003-34
Zoro #
G208854754
UPC #
703084100931
Country of Origin
China

Dimensions

Overall Height
3.5"
Overall Length
10"
Overall Width
10"

Details

Color
Black
Load Capacity
300
Item
Flat Free Tire

Description

10" x 4.10/3.5-4 Solid polyurethane foam tires with grease fitting, non-marking and never go flat. 2.25" offset hub, 3/4" bearing with a 300 lb. load capacity. Ideal for any cart, wagon, pressure washer, hand truck, generators, etc. Never worry about a flat tire again!


  • •3/4" bearing
  • •300 lb load capacity
  • •3.5" width
  • •Offset hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.