
10" Pnematic Tire with Grease fitting-5/8" Bearing
Mfr # CRT004-58
Zoro # G308854753
product price: $23.99
/eaKey Features
Overall Height
3.5"
Overall Length
10"
Overall Width
10"
Frame Material
`
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRT004-58
Zoro #
G308854753
UPC #
703084100238
Country of Origin
China
Dimensions
Overall Height
3.5"
Overall Length
10"
Overall Width
10"
Details
Frame Material
`
Color
Black
Load Capacity
300
Item
Tire
Description
10" x 4.10/3.50-4 pneumatic 4-ply tubed tire with grease fitting. 30 PSI with a 400 lb. load capacity and 5/8" bearings. 2.25" offset hub, these tires are ideal for any wagon, cart, dolly, pressure washer, generator, etc. Replacement tires suitable for Kahuna Wagons models: ALUM111
- •5/8" bearing
- •30 PSI
- •300 lb load capacity
- •3.5" width
- •Offset hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.