Set of Three Aluminum Rod Racks-Twelve Total Rod Holders
- Mfr # CRT-111
- Zoro # G308854746
Key Features
Specifications
Details
- MFR #
- CRT-111
- Zoro #
- G308854746
- UPC #
- 703084100832
- Country of Origin
- United States
- Frame Material
- Aluminum
- Color
- Silver
- Item
- Rod Racks
- Includes
- Stainless Steel Hardware
Dimensions
- Overall Height
- 2.5"
- Overall Length
- 21"
- Overall Width
- 9.5"
Description
Rod holders are so durable and practical you'll use them for everything that attaches to your wagon. They not only hold your fishing rods, but they also hold chair holders, surfboard, kayak, and SUP holders. They're a necessity for holding a tabletop or a cutting board when you picnic or you want to prepare your freshly caught fish. They're great for holding your gardening tools, umbrellas, and flags. The four rod holder tubes measure 2" round by 9" tall and are welded to a 3/16" structural C-channel bar that measures 21" long. The mounting bar holes are precision laser cut to ensure accurate installation. Each rod rack comes with all stainless steel mounting hardware and can be affixed to any of the aluminum wagon walls on any Kahuna Wagon. They can also be mounted on the side or front of the Push Wagons, and the side and rear of all Pull Wagons. Three rod racks with with four rod holders each, for a total of twelve rod holders. Made in the USA.
- •Pre-drilled installation holes
- •Stainless steel hardware included
- •(12 total rod holders)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.