Sidekick Dock & Pier Fishing Wagon
- Mfr # ALUM555
- Zoro # G808854734
Key Features
Specifications
Product Information
- MFR #
- ALUM555
- Zoro #
- G808854734
- UPC #
- 703084100443
- Country of Origin
- United States
Dimensions
- Overall Height
- 23"
- Overall Length
- 42"
- Overall Width
- 20"
- Deck Length
- 36"
- Deck Width
- 20"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 400
- Item
- Fishing Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
- Includes
- Stainless Steel Hardware
- Series
- Sidekick
Description
The sensational Sidekick Dock & Pier Fishing wagon was the 2021 ICAST BEST OF CATEGORY WINNER for "BEST FISHING ACCESSORY"!!! The Sidekick is the only wagon choice for all serious anglers! Featuring commercial grade all aluminum welded fabrication and stainless-steel hardware, this wagon was built to last season after season. The Sidekick comes standard with a grand total of TEN rod holders. Rod holders are 2" round aluminum tube, nine inches long and have welded pins in the base of each holders. Can also be used for various accessories such as chair holders, cutting boards, table tops, umbrellas, etc. The solid aluminum wagon bed is 20" x 36" with corner drain holes and a 2" perimeter lip. The wagon deck stands 12" from the ground on reinforced aluminum undercarriages. The Sidekick Dock & Pier wagon is outfitted with four 10" 4-ply pneumatic tires with grease fittings. The overall outside width is only 25", enabling the wagon to glide through all standard gates and doorways with ease. The pull handle was ergonomically designed and outfitted with comfort foam hand grips. The base of the pull handle is curved to maintain an upright position while not in use. The turning mechanism allows the handle to rotate a full 360 degrees for ease of maneuverability as well as compact storage. Weighs 40 lbs. with a 600 lb. load capacity. The Kahuna Wagons Sidekick Beach Wagon is proudly MADE IN THE USA!!! Rust-free, lightweight, commercial grade aluminum fabrication. Stainless-steel hardware. Four 10" 4-ply pneumatic tires with grease fittings. TEN aluminum rod holders. 20" x 36" solid aluminum wagon bed with drain holes. 600 lb. load capacity. Ergonomic pull handle with comfort foam hand grips. MADE IN THE USA!!!
- •TEN Rod Holders
- •Rust-free aluminum construction
- •Ergonomic pull handle with foam comfort grips
- •Stainless steel hardware
- •Lightweight
- •Large solid aluminum bed
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.