WHITE King Starboard Cutting Board with Cup Holder
- Mfr # CRT010-W
- Zoro # G908854269
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
10"
Width
17"
Material
Starboard
Features
KING Starboard large deck WHITE 10.25" x 17.25" x 1/2" thick cutting board, one cup holder, 1 3/4" round aluminum mounting pole 24" long, 4" x 4" aluminum mounting plate with four pre-drilled 3/8" holes for mounting to table top, stainless steel mounting hardware included, MADE IN THE USA
Series
King Starboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRT010-W
- Zoro #
- G908854269
- UPC #
- 703084100108
- Country of Origin
- United States
Dimensions
- Length
- 10"
- Width
- 17"
Details
- Item
- Cutting Board
- Material
- Starboard
- Color
- White
- Features
- KING Starboard large deck WHITE 10.25" x 17.25" x 1/2" thick cutting board, one cup holder, 1 3/4" round aluminum mounting pole 24" long, 4" x 4" aluminum mounting plate with four pre-drilled 3/8" holes for mounting to table top, stainless steel mounting hardware included, MADE IN THE USA
- Series
- King Starboard
- Includes
- Stainless Steel Hardware
Description
Alum Post Slides Into Kahuna Rod Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.