Zoro Homepage

K411A8 4-Function Hand Shower Head

  • Mfr # K411A8

  • Zoro # G6364417


product price: $34.29
/ea

Key Features

Material
ABS
Finish
Brushed Nickel/Gray
Number of Handles
0
ADA Compliant
true
CEC Certified
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K411A8
Zoro #
G6364417
UPC #
663370574085
Country of Origin
China

Dimensions

Item Height (Inch)
2.44
Item Width (Inch)
2.31
Item Length (Inch)
9.18

Details

Item
Hand Shower Head
Material
ABS
Finish
Brushed Nickel/Gray
Number of Handles
0
ADA Compliant
true
CEC Certified
true
Theme
Modern
Showerhead Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
DOE Certified
false
Handles Included
false
Handshower Included
Yes
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.59
Drain Included
No
Showerhead Included
No
Collection
Kaiser

Description

Get a spa like experience in your home with the Kaiser 4-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.