Shop KAISHAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor
- Mfr # PK T-005A3F2D8U
- Zoro # G924970998
product price:Â
$
7,881.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
18 cfm
Overall Length
65 in
Air Tank Size
80 gal
Series
PK Series
Input Voltage
230V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK T-005A3F2D8U
- Zoro #
- G924970998
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 65 in
- Air Tank Size
- 80 gal
- Overall Depth
- 23 in
- Overall Height
- 49 in
Details
- Item
- Rotary Screw Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 18 cfm
- Series
- PK Series
- Input Voltage
- 230V DC
- Maximum Operating Pressure
- 150 psi
- Sound Level
- 71 dB
- Air Tank Style
- Horizontal
- Output Power
- 5 hp
- Phase
- Three
- Pump Type
- Rotary Screw
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V DC, Air Dryer Included Yes, Pump Type Rotary Screw, Sound Level 71 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.