Vacuum Pump, 460V AC, 3,250 RPM

  • Mfr # KRSV-125AV4S8U

  • Zoro # G916016901


product price:  $199,396.99
/ea
Additional $3,055.00 delivery surcharge applies per item.
See details

Key Features

Includes
Variable Discharge Port, Variable Speed Drive
Alternate Part Number
KRSV-125
Weight
11,640 lb
Filter Element Material
Cellulose-Polyester Blend
Minimum Operating Temperature
34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRSV-125AV4S8U
Zoro #
G916016901
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
10 in
Overall Width
90 in
Overall Height
147 in
Overall Length
80 in
Outlet Size
8 in

Details

Includes
Variable Discharge Port, Variable Speed Drive
Alternate Part Number
KRSV-125
Weight
11,640 lb
Filter Element Material
Cellulose-Polyester Blend
Minimum Operating Temperature
34 Degrees F
Compressor/Pump Enclosure Material
Steel
Voltage
460V AC
Outlet Type
Flange
Item
Vacuum Pump
Output Power
90 kW, 125 hp
Duty Cycle
Continuous
Pump Type
Rotary Screw
Inlet Type
Flange
Standards
ASME U, CAGI, CE, UL Listed
Maximum Operating Temperature
115 Degrees F
Sound Level
80 dBA
Nominal Efficiency Rating
89.5 %
Frequency
60 Hz
Maximum Pressure
14.6 psi
Lubrication Type
Oil Pump
Wattage
90 kW
Maximum Vacuum
29.9 in Hg
Pump Oil Capacity
40 gal
Housing Material
Cast Iron
Current Rating
150.7 A
Power Source
Corded Electric
Free Air Flow Rate
2,505 cfm
Series
KRSV
Maximum Speed
3,250 RPM
Phase
Three
Maximum Intermittent Pressure
14.6 psi

Description

Vacuum Pump, Output Power 90 kW, 125 hp, Phase Three, Voltage 460V AC, Inlet Size 10 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Free Air Flow Rate 2,505 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,250 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.