Vacuum Pump, 460V AC, 3,260 RPM

  • Mfr # KRSV-010AV4S8U

  • Zoro # G316017232


product price: $32,237.99
/ea
Item requires special delivery charges. A $840.00 per item surcharge will be applied.

Key Features

Series
KRSV
Alternate Part Number
KRSV-10
Lubrication Type
Oil Pump
Housing Material
Cast Iron
Filter Element Material
Cellulose-Polyester Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRSV-010AV4S8U
Zoro #
G316017232
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
2 1/2 in
Inlet Size
3 in
Overall Height
66 in
Overall Width
44 in
Overall Length
42 in

Details

Series
KRSV
Alternate Part Number
KRSV-10
Lubrication Type
Oil Pump
Housing Material
Cast Iron
Filter Element Material
Cellulose-Polyester Blend
Inlet Type
Flange
Duty Cycle
Continuous
Outlet Type
Flange
Wattage
7 kW
Standards
ASME U, CAGI, CE, UL Listed
Nominal Efficiency Rating
81.1 %
Current Rating
16.2 A
Maximum Vacuum
29.9 in Hg
Weight
2,138 lb
Maximum Pressure
14.6 psi
Includes
Variable Discharge Port, Variable Speed Drive
Maximum Intermittent Pressure
14.6 psi
Item
Vacuum Pump
Maximum Speed
3,260 RPM
Power Source
Corded Electric
Free Air Flow Rate
286 cfm
Minimum Operating Temperature
34 Degrees F
Pump Oil Capacity
7 gal
Phase
Three
Compressor/Pump Enclosure Material
Steel
Voltage
460V AC
Frequency
60 Hz
Output Power
7 kW, 10 hp
Maximum Operating Temperature
115 Degrees F
Sound Level
68 dBA
Pump Type
Rotary Screw

Description

Vacuum Pump, Output Power 7 kW, 10 hp, Phase Three, Voltage 460V AC, Inlet Size 3 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type Flange, Free Air Flow Rate 286 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,260 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.