Vacuum Pump, 460V AC, 3,360 RPM

  • Mfr # KRSV-075AV4S8U

  • Zoro # G116017111


product price: $154,775.99
/ea
Item requires special delivery charges. A $2,430.00 per item surcharge will be applied.

Key Features

Inlet Size
8 in
Power Source
Corded Electric
Standards
ASME U, CAGI, CE, UL Listed
Minimum Operating Temperature
34 Degrees F
Filter Element Material
Cellulose-Polyester Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRSV-075AV4S8U
Zoro #
G116017111
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
8 in
Overall Height
106 in
Outlet Size
6 in
Overall Width
83 in
Overall Length
75 in

Details

Power Source
Corded Electric
Standards
ASME U, CAGI, CE, UL Listed
Minimum Operating Temperature
34 Degrees F
Filter Element Material
Cellulose-Polyester Blend
Nominal Efficiency Rating
89.5 %
Maximum Speed
3,360 RPM
Pump Oil Capacity
32 gal
Housing Material
Cast Iron
Pump Type
Rotary Screw
Includes
Variable Discharge Port, Variable Speed Drive
Maximum Operating Temperature
115 Degrees F
Maximum Intermittent Pressure
14.6 psi
Maximum Pressure
14.6 psi
Weight
8,245 lb
Compressor/Pump Enclosure Material
Steel
Duty Cycle
Continuous
Current Rating
83.3 A
Maximum Vacuum
29.9 in Hg
Wattage
55 kW
Output Power
55 kW, 75 hp
Item
Vacuum Pump
Outlet Type
Flange
Free Air Flow Rate
2,248 cfm
Frequency
60 Hz
Phase
Three
Series
KRSV
Voltage
460V AC
Sound Level
77 dBA
Alternate Part Number
KRSV-75
Inlet Type
Flange
Lubrication Type
Oil Pump

Description

Vacuum Pump, Output Power 55 kW, 75 hp, Phase Three, Voltage 460V AC, Inlet Size 8 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Free Air Flow Rate 2,248 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,360 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.