Vacuum Pump, 460V AC, 3,550 RPM

  • Mfr # KRSV-050AV4S8U

  • Zoro # G216017141


product price:  $100,509.99
/ea
Item requires special delivery charges. A $1,745.00 per item surcharge will be applied.

Key Features

Free Air Flow Rate
1,343 cfm
Overall Height
98 in
Sound Level
76 dBA
Alternate Part Number
KRSV-50
Outlet Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRSV-050AV4S8U
Zoro #
G216017141
UPC #
-
Country of Origin
China

Dimensions

Overall Height
98 in
Outlet Size
4 in
Overall Length
64 in
Inlet Size
6 in
Overall Width
65 in

Details

Free Air Flow Rate
1,343 cfm
Item
Vacuum Pump
Sound Level
76 dBA
Alternate Part Number
KRSV-50
Maximum Pressure
14.6 psi
Frequency
60 Hz
Series
KRSV
Lubrication Type
Oil Pump
Compressor/Pump Enclosure Material
Steel
Minimum Operating Temperature
34 Degrees F
Maximum Intermittent Pressure
14.6 psi
Pump Type
Rotary Screw
Nominal Efficiency Rating
89.5 %
Duty Cycle
Continuous
Power Source
Corded Electric
Inlet Type
Flange
Wattage
37 kW
Housing Material
Cast Iron
Output Power
37 kW, 50 hp
Outlet Type
Flange
Maximum Operating Temperature
115 Degrees F
Pump Oil Capacity
25 gal
Voltage
460V AC
Filter Element Material
Cellulose-Polyester Blend
Maximum Vacuum
29.9 in Hg
Current Rating
69.3 A
Weight
5,908 lb
Includes
Variable Discharge Port, Variable Speed Drive
Maximum Speed
3,550 RPM
Phase
Three
Standards
ASME U, CAGI, CE, UL Listed

Description

Vacuum Pump, Output Power 37 kW, 50 hp, Phase Three, Voltage 460V AC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Free Air Flow Rate 1,343 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.