Vacuum Pump, 460V AC, 3,580 RPM

  • Mfr # KRSV-025AV4S8U

  • Zoro # G716017252


product price: $55,897.99
/ea
Item requires special delivery charges. A $1,455.00 per item surcharge will be applied.

Key Features

Current Rating
27.1A
Wattage
18 kW
Alternate Part Number
KRSV-25
Duty Cycle
Continuous
Minimum Operating Temperature
34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRSV-025AV4S8U
Zoro #
G716017252
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
4 in
Overall Width
62 in
Inlet Size
6 in
Overall Length
57 in
Overall Height
86 in

Details

Current Rating
27.1A
Wattage
18 kW
Alternate Part Number
KRSV-25
Duty Cycle
Continuous
Minimum Operating Temperature
34 Degrees F
Inlet Type
Flange
Frequency
60 Hz
Maximum Speed
3,580 RPM
Item
Vacuum Pump
Maximum Pressure
14.6 psi
Series
KRSV
Maximum Operating Temperature
115 Degrees F
Lubrication Type
Oil Pump
Sound Level
73 dBA
Standards
ASME U, CAGI, CE, UL Listed
Pump Oil Capacity
15 gal
Maximum Vacuum
29.9 in Hg
Filter Element Material
Cellulose-Polyester Blend
Power Source
Corded Electric
Outlet Type
Flange
Output Power
18 kW, 25 hp
Pump Type
Rotary Screw
Nominal Efficiency Rating
86.5 %
Includes
Variable Discharge Port, Variable Speed Drive
Voltage
460V AC
Housing Material
Cast Iron
Phase
Three
Maximum Intermittent Pressure
14.6 psi
Free Air Flow Rate
800 cfm
Weight
3,748 lb
Compressor/Pump Enclosure Material
Steel

Description

Vacuum Pump, Output Power 18 kW, 25 hp, Phase Three, Voltage 460V AC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Free Air Flow Rate 800 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,580 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.