Zoro Homepage

Doudou Rabbit, Citrus Bouquet

  • Mfr # K972001

  • Zoro # G916513936


product price: $33.49
/ea

Key Features

Recommended Grade
Grade PK
Color
Multicolor
Recommended Age
0-24 months
Material
Microvelvet, Fur
Includes
1 Plush Rabbit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K972001
Zoro #
G916513936
UPC #
-
Country of Origin
China

Details

Recommended Grade
Grade PK
Color
Multicolor
Recommended Age
0-24 months
Material
Microvelvet, Fur
Includes
1 Plush Rabbit

Description

This rabbit enveloped in 7.09 inch square of softness will be baby's favorite companion. Particular care has been taken in selecting 95% recycled materials and stuffing. With its small fluffy micro-velvet body, the rabbit is easy to grasp and hold by its body or its long ears. The little rabbit holds between his paws a blanket painted with golden lemons and other rural details. This delicate and poetic print is found in the rabbits ears and enhances the whole. Presented in a beautiful gift box that can be reused as a storage case. It's the perfect comforter for a gift made from recycled materials. Machine washable at 30°. From birth.


  • Soft rabbit doudou with a citrus-themed blanket.
  • Made from 95% recycled materials for extra softness.
  • Easy for baby to grasp by its body or long ears.
  • Delicate golden lemon print on ears and blanket.
  • 7.09 inches, perfect for cuddling and comfort.
  • Comes in a reusable, beautiful gift box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.