Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tendresse Eli Doll, Large

  • Mfr # K200013

  • Zoro # G216514091


product price: $65.79
/ea

Key Features

Color
Multicolor
Recommended Age
0-24 months
Material
Polyester (and recycled polyester padding), Cotton
Recommended Grade
Grade PK
Includes
1 Doll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K200013
Zoro #
G216514091
UPC #
-
Country of Origin
China

Details

Color
Multicolor
Recommended Age
0-24 months
Material
Polyester (and recycled polyester padding), Cotton
Recommended Grade
Grade PK
Includes
1 Doll

Description

Eli is a fabric doll dressed as a little sailor, who invites you to go on an adventure near the water. The doll measures 12.48 inches and is suitable for babies from birth. Eli loves touching, climbing and jumping in the sea, as evidenced by her light, casual outfit. This doll wears a sailor top with contrasting stripes that will be easy for young children to spot. Its delicate fish embroidery is a reminder of the sea and the ocean, the element Eli prefers to play in. Eli's baggy trousers are easy for youngsters' clumsy hands to grasp. Thanks to its elegant hat, Eli is not afraid of sunburns. Around its neck is a pretty ribbon on which you can write baby's name. The size of this baby doll makes it ideal for cuddling, and little hands can easily grab the doll by the arms or legs. Eli doll is made from polyester and cotton. It is machine washable at 30 degrees C and comes in a beautiful gift box, for a tender baby gift.


  • Eli is a 12.48-inch sailor doll ready for sea adventures.
  • Dressed in a striped top with fish embroidery.
  • Baggy trousers for easy gripping by little hands.
  • Includes a sailor hat and name ribbon.
  • Machine washable, perfect for cuddling.
  • Presented in a beautiful gift box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.