Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tendresse Eli Doll, Medium

  • Mfr # K200012

  • Zoro # G916514087


product price: $45.19
/ea

Key Features

Material
Polyester (and recycled polyester padding), Cotton, Microvelvet (polyester)
Recommended Grade
Grade PK
Includes
1 Doll
Color
Multicolor
Recommended Age
0-24 months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K200012
Zoro #
G916514087
UPC #
-
Country of Origin
China

Details

Material
Polyester (and recycled polyester padding), Cotton, Microvelvet (polyester)
Recommended Grade
Grade PK
Includes
1 Doll
Color
Multicolor
Recommended Age
0-24 months

Description

Eli is a fabric doll dressed as a little sailor, who invites you to go on an adventure near the water. The doll measures 9.75 inches and is suitable for babies from birth. Eli loves touching, climbing and jumping in the sea, as evidenced by her light, casual outfit. This doll wears a sailor top with contrasting stripes that will be easy for young children to spot. Its delicate fish embroidery is a reminder of the sea and the ocean, the element Eli prefers to play in. Eli's baggy trousers are easy for youngsters' clumsy hands to grasp. Thanks to its elegant hat, Eli is not afraid of sunburns. Around its neck is a pretty ribbon on which you can write baby's name. The small size of this baby doll makes it ideal for cuddling, and little hands can easily grab the doll by the arms or legs. Eli doll is made from polyester and cotton. It is machine washable at 30 degrees C and comes in a beautiful gift box, for a tender baby gift.


  • Eli is a 9.75-inch doll dressed as a little sailor.
  • Wears a striped sailor top and baggy trousers.
  • Fish embroidery reminds of the sea and adventure.
  • Includes a hat to keep safe from the sun.
  • Name ribbon for personalization.
  • Machine washable, comes in a gift box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.