
Charcoal Grill, 245 sq-in Primary Cooking Surface, Red, Side Shelf Included: Yes
Mfr # KJ23RH
Zoro # G613994038
product price: $1,245.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Length
29 in
Overall Depth
34 in
Width
29 in
Color
Red
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KJ23RH
Zoro #
G613994038
UPC #
811738020228
Country of Origin
China
Dimensions
Overall Length
29 in
Overall Depth
34 in
Width
29 in
Cooking Surface Width
18 in
Details
Color
Red
Material
Stainless Steel
Thermometer Included
Yes
Temperature Rating
225 to 750° F
Primary Cooking Surface Area
245 sq-in
Side Shelf Included
Yes
Description
The Kamado Joe Classic I includes new innovation, featuring a thick walled, heat-resistant shell that locks in smoke and moisture at any temperature. Smoke at 225 deg F with precise temperature control using our control tower top vent or ramp up the fire to 750 deg F and sear with direct charcoal flavored heat on the two-tier divide and conquer grill system. The Kamado Joe Classic I Charcoal Grill is compatible with a robust range of Kamado Joe accessories and grilling surfaces providing you premium results for any type of grilling or smoking that it is called upon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.