JOETISSERIE BIG JOE Rotisserie, Stainless Steel Spit Rod
- Mfr # BJ-TISSERIENA
- Zoro # G007386869
product price:Â
$
495.99
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
- BJ-TISSERIENA
- Zoro #
- G007386869
- UPC #
- 811738021478
- Country of Origin
- Canada
Description
The innovative JoeTisserie transforms your Kamado Joe Big Joe into a rotisseriestyle grill The spit rod and forks are constructed from durable, 304 grade stainless steel and are adjustable for perfect balance and steady rotation The unique cast aluminum ring is thicker on the front and thinner towards the back of the grill, which allows the Kamado lid to close The spit rod and forks are constructed from durable, 304 grade stainless steel and are adjustable for perfect balance and steady rotation Turn up to 50 lb of beef, pork or chicken with powerful yet quiet 120 V motor The rotisserie kit is easy to install and dishwasher safe for easy cleanup